Motion
56B34D2028E

LEESON ELECTRIC
56B34D2028E

Definite Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04436756
MFR #56B34D2028E
Price$636.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B34D2028E

Definite Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04436756
MFR #56B34D2028E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$636.93/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.97 in
  • Service Factor
    1.30
  • Shaft Diameter
    0.6250 in
  • Weight
    25 lbs

Details

  • 2D Drawing
  • Additional Details
    Csa Certified And Ul Recognized;Double Shielded Ball Bearings;Continuous Duty;Leeson Motors
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.50, F#56C, RPM:3600, 115/208-230V, DP
  • Description Keyword
    Fan and Blower
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13 A, 7.4 to 6.5 A
  • Full Load Efficiency
    78.7 %
  • Full Load Torque
    2.25 ft-lbs;3.05 N-m
  • Harmonization Code
    8501.40.6040
  • Hp
    1.5 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    H
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    O231
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041715
  • Model
    56B34D2028E
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041715
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram

Overview

Mfr description
1-1/2HP 3600RPM O231 DP 115/208-230V 56C
  • Moderate starting torque Capacitor start/capacitor run design for reduced amperage NEMA 56C direct mounting NEMA Jet Pump Service Factors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought