Motion
56B34F5328K

LEESON ELECTRIC
56B34F5328K

General Purpose Motor - 3 hp, 3600 rpm, 1 ph, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #04436759
MFR #56B34F5328K
Price$1,218.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B34F5328K

General Purpose Motor - 3 hp, 3600 rpm, 1 ph, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #04436759
MFR #56B34F5328K

Mfr description
3HP 3600RPM D316 TEFC 208-230V 56HC 1PH
  • Double sealed ball bearings, mechanically locked on shaft end
  • Heavy gauge steel constructions
  • Bolt-on, removable rigid base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,218.10/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56
  • Motor Length Less Shaft
    9.56 in
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    14.8100 in, 376.17 mm
  • Overall Length C Dimension
    14.82 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    51 lbs

Details

  • 2D Drawing
  • Additional Details
    Continuous Duty Cycle Design Allows Maximum Operation At The Rated Power. Specifications;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Permanently Lubricated Sealed Bearings Extend The Lifetime Of The Motor.;Capacitor Start Design Optimizes Motor Torque And Efficiency Performance.;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Description
    HP:3, F#56HC, RPM:3600, 208-230V, TEFC
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    13.1-11.8 A
  • Full Load Current
    13.10–11.80 A
  • Full Load Efficiency
    84 %
  • Full Load Torque
    4.46 ft-lbs
  • Harmonization Code
    8501.40.6040
  • Hp
    3 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    H
  • kW
    2.20 kW
  • Manufacturer Catalog Number
    D316
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856009449
  • Model
    56B34F5328K
  • Motor Category
    General Purpose
  • Motor Design Code
    N
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Bolt-on Base
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Spec Sheet
    3 HP General Purpose Motor, 1 phase, 3600 RPM, 208-230 V, 56HC Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    3 HP General Purpose Motor, 1 phase, 3600 RPM, 208-230 V, 56HC Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856009449
  • Voltage
    208 to 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)