Motion
64299 SCOTCH-BRITE CROSS BUFF 1"X3/8"X2 PLY X 8-32 HIGH STRENGTH A MED

3M
64299 SCOTCH-BRITE CROSS BUFF 1"X3/8"X2 PLY X 8-32 HIGH STRENGTH A MED

Scotch-Brite™ Cross Buff, 1 in x 3/8 in x 2 PLY x 8-32 High Strength A MED, 25 per inner 100 per case
Mi Item #04471736
MFR #64299 SCOTCH-BRITE CROSS BUFF 1"X3/8"X2 PLY X 8-32 HIGH STRENGTH A MED
Price$6.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64299 SCOTCH-BRITE CROSS BUFF 1"X3/8"X2 PLY X 8-32 HIGH STRENGTH A MED

Scotch-Brite™ Cross Buff, 1 in x 3/8 in x 2 PLY x 8-32 High Strength A MED, 25 per inner 100 per case
Mi Item #04471736
MFR #64299 SCOTCH-BRITE CROSS BUFF 1"X3/8"X2 PLY X 8-32 HIGH STRENGTH A MED

Mfr description
64299 SCOTCH-BRITE CROSS BUFF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specialized abrasive tool for cleaning and polishing inside diameters 2-ply staggered design gets into hard-to-reach areas
  • Conformability adapts to interior contours, providing consistent abrasive action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.02/each

Specifications

Dimensions

  • Overall Diameter
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Connector Type
    Bolt-On
  • Manufacturer Stock Number
    61500295169
  • Manufacturer Upc Number
    00048011642994
  • Max Rpm
    20000 rpm
  • UPC_NO
    00048011642994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)