Motion
BAGGAGE
BAGGAGE
MI ITEM #04471809
MFR #BAGGAGE
Price$113.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAGGAGE
MI ITEM #04471809
MFR #BAGGAGE

Mfr description
BAGGAGE 50CU RIV 6L/SPCL A-1 ON R/L 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.47/ft

Specifications

Dimensions

  • Inside Width
    0.375 in
  • Overall Length
    200 ft
  • Pin Diameter
    0.437 in
  • Roller Width
    0.375 in
  • Weight
    0.80 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)