Motion
3525 X 2-7/8-KW  BUSHING

DODGE
3525 X 2-7/8-KW BUSHING

Taper Lock Bushing - 3525 Series, 2.8750 in Bore, 3/4 x 3/8 in Keyway, Sintered Steel Material
Mi Item #04472015
MFR #3525 X 2-7/8-KW BUSHING
Price$208.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3525 X 2-7/8-KW BUSHING

Taper Lock Bushing - 3525 Series, 2.8750 in Bore, 3/4 x 3/8 in Keyway, Sintered Steel Material
Mi Item #04472015
MFR #3525 X 2-7/8-KW BUSHING

Mfr description
3525 2-7/8 KW TAPER-LOCK BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.88/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.83 in
  • Bore Diameter  
    2.8750 in
  • Bushing Size
    3525
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    2-1/2 in
  • Max Hub Outside Diameter
    6-1/2 (Steel) in, 7 (CL 30) in
  • Outside Diameter  
    5 in
  • Screw Length
    1-1/2 in
  • Screw Thread Size
    1/2 in
  • Weight
    10.1 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    1000 in
  • Torque Capacity
    44800 in
  • UPC_NO
    782476277499
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)