Motion
SAF532D.U
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #04472024
MFR #SAF532D.U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #04472024
MFR #SAF532D.U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SAF532D.U PILLOW BLOCK

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    5.4375 in
  • Bore Diameter
    5.4375 in
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    22232-E1-K
  • Bolt Center To Center Length
    19.2500 in
  • Base Width
    6.2500 in
  • Standards Met
    ASTM A-536
  • Series
    SAF
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text