Specifications
Dimensions
- Bore Diameter8.0000 in
- Compatible Bore Diameter8.0000 in
Details
- Compatible Bearing Series Part Num22244K
- Compatible Bearing TypeSpherical Roller
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Product TypePillow Block Housings
Overview
Mfr description
SAF544/8-U