Specifications
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- DescriptionZ-580191.RDL-G1
- Product TypeAngular Contact Bearings
- Row Type Fill SlotDouble-Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4012801079686
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)