Overview
Mfr description
K080934 AUTOMOTIVE BELT
Specifications
- ApplicationAutomotive Vehicles
- Section SizeK
- Number Of Ribs8
- Top Width1.087 in
- Overall Length93.87 in
- Belt SeriesStandard
- Construction TypeV-Ribbed
- Belt TypeMicro-V
- Weight0.60 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data