Motion
4H EB FF FB

KOP-FLEX
4H EB FF FB

2274959 Complete Gear Coupling - Cplg Size 4, Finished w/ Keyway, Exposed Bolt, Full Flex, 11.0000 in OD
Mi Item #04472366
MFR #4H EB FF FB
Price$8,930.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4H EB FF FB

2274959 Complete Gear Coupling - Cplg Size 4, Finished w/ Keyway, Exposed Bolt, Full Flex, 11.0000 in OD
Mi Item #04472366
MFR #4H EB FF FB

Mfr description
4H EB FF FB USE MI ITEM#: 14407255
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,930.63/each

Specifications

Dimensions

  • Bolt Circle Diameter
    11.0000 in
  • Coupling Overall Length
    8.7500 in
  • Coupling Size Code
    4
  • Length Through Bore  
    4.1875 in
  • Maximum Bore Diameter  
    5.5000 in
  • Min Bore Diameter  
    2.5000 in
  • Outside Diameter
    12.5000 in
  • Overall Length
    8.7500 in
  • Sleeve Outside Diameter  
    12.5000 in
  • Weight
    191.92 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished
  • CAD Drawing
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    375 hp
  • Hub Material
    Medium Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4H EB FF FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384146653
  • Max Rpm
    5260 rpm
  • Peak Torque
    472000 in
  • Product Type
    Complete Gear Couplings
  • Series
    H
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    236000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)