Motion
MOL32 10MM NKW

LOVEJOY INC
MOL32 10MM NKW

Set Screw Oldham Coupling Hub - 10 mm Bore, 32 mm OD, 33 mm Length, Aluminum, 12000 rpm
Mi Item #04472400
MFR #MOL32 10MM NKW
Price$100.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL32 10MM NKW

Set Screw Oldham Coupling Hub - 10 mm Bore, 32 mm OD, 33 mm Length, Aluminum, 12000 rpm
Mi Item #04472400
MFR #MOL32 10MM NKW

Mfr description
MOL32-HUB-10MM-NKW
  • High torsional stiffness. Maximum temperature 176° F (80° C). Aluminum hubs with a Polyacetal insert. Available in setscrew or clamping style hubs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.40/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Coupling Overall Length
    33 mm
  • Keyway Size
    No Keyway
  • Length Through Bore
    13 mm
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.10 in
  • Outside Diameter
    32 mm
  • Screw Thread Size
    M6

Details

  • Hub Material
    Aluminum
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144581151
  • Max Rpm
    12000 rpm
  • Product Type
    Oldham Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    MOL
  • Torsional Stiffness
    7877 in-lb/rad
  • UPC_NO
    685144581150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)