Motion
39867
Oil Seal - Solid, 25 mm Shaft Dia., 41.09 mm OD, 8 mm Overall Width, PTFE Lip Material
MI ITEM #04472420
MFR #39867
Your Price$27.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 25 mm Shaft Dia., 41.09 mm OD, 8 mm Overall Width, PTFE Lip Material
MI ITEM #04472420
MFR #39867

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.70/each(List $27.82)

Overview

Mfr description
39867 OIL SEAL
  • Excellent dry running capabilities
  • Low coefficient of friction
  • Excellent chemical resistance
  • Resistant to hydrocarbon/oxygenate blends.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    25 mm
  • Outside Diameter
    41.09 mm
  • Overall Width
    8 mm
  • Material
    PTFE
  • Seal Type
    W-H
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    053893467733
  • Series
    39000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text