Motion
310 NA/C3L

SKF
310 NA/C3L

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, With Snap Ring
Mi Item #04472471
MFR #310 NA/C3L
Price$167.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
310 NA/C3L

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, With Snap Ring
Mi Item #04472471
MFR #310 NA/C3L

Mfr description
310 NA/C3L SGLE ROW MAX-TYPE BALL BRG
  • Deep groove ball bearing, with filling slot (Max Type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.38/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    310 NA/C3L SGLE ROW MAX-TYPE BALL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 310 NA/C3L Radial/Deep Groove Ball Bearing has 50 mm bore diameter, straight bore, open closure, 110 mm outside diameter, and 27 mm width.
  • Manufacturer Catalog Number
    310 NA/C3L
  • Max Rpm
    7000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14470 lbf
  • Radial Static Load Capacity
    11690 lbf
  • Seal Type
    Open
  • Series
    3
  • Snap Ring Included
    With Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316570001754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)