Motion
FSAF 22517/C3

SKF
FSAF 22517/C3

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Fixed or Float
Mi Item #04472480
MFR #FSAF 22517/C3
Price$1,253.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 22517/C3

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Fixed or Float
Mi Item #04472480
MFR #FSAF 22517/C3

Mfr description
FSAF 22517/C3 4-BOLT SPLIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,253.81/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3.5000 in
  • Bolt Center To Center Length
    9.8750 to 11.0000 in
  • Bore Diameter  
    2-15/16 in
  • Overall Height  
    7.1250 in
  • Overall Length  
    13.0000 in
  • Overall Width
    5.0000 in

Details

  • Bore Type
    Round
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22217 EK
  • Series
    FSAF
  • Standards Met
    ISO
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576663413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)