1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
VHIS753US
Bearing Heater - Magnetic Induction Type, 15 mm Bore Range, 209.4 lb Max Brg Wt
MI ITEM #
04472513
MFR #
VHIS753US
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Bearing Heaters
TIMKEN VHIS753US
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
VHIS753US
Bearing Heater - Magnetic Induction Type, 15 mm Bore Range, 209.4 lb Max Brg Wt
MI ITEM #
04472513
MFR #
VHIS753US
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Bore Range
15 mm
Frequency
50/60 Hz
Heater Type
Induction
Operating Temperature Range
Maximum of +464 °F
Product Type
Bearing Heaters
Voltage
240 V
Overview
Mfr description
VHIS-753US 00000 MAINTENANCE TOOL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought