Motion
3001B
V-belt Sheave and Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 30.3500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #04472517
MFR #3001B
Price$1,688.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Sheave and Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 30.3500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #04472517
MFR #3001B

Mfr description
1B300SF CONVENTIONAL QD SHEAVE [30.0X1B-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,688.24/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Face Width  
    1.0000 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    30.3500 in
  • Pitch Diameter
    30.41 in
  • Weight
    52 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    698672058797
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672058797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)