Motion
1712B2
1712b2 Impact Wrench - 1712B2, Grip Handle, Does Not Have Variable Speed, 1 in Drive Size, 3/4 in Inlet, 1400 ft-lbs Torque, 6000 rpm Max Speed
Mi Item #04472518
MFR #1712B2
Price$3,595.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1712b2 Impact Wrench - 1712B2, Grip Handle, Does Not Have Variable Speed, 1 in Drive Size, 3/4 in Inlet, 1400 ft-lbs Torque, 6000 rpm Max Speed
Mi Item #04472518
MFR #1712B2

Mfr description
1712B2 1IN AIR IMPACT WRENCH 1400 FT-LB
  • OEM & Type Approved
  • Thanks to its rugged design, this barring motor is durable, dependable, and made to last.
  • Reliability: You can trust that this tool will deliver the same power every time you pull the trigger.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,595.10/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    800
  • Drive Size
    1 in
  • Inlet Size
    3/4 in
  • Minimum Hose Size
    3/4 in
  • Overall Height
    6.3 in
  • Overall Length
    11.25 in
  • Overall Width
    10.24 in
  • Tool Weight
    18.25 lb
  • Torque
    1400 ft-lbs

Details

  • Air Consumption
    47 cfm
  • Air Inlet
    1/2 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Style
    Grip
  • Handle Type
    D-Handle
  • Housing Material
    Aluminum
  • Impact Rate
    800 bpm
  • Manufacturer Upc Number
    663023010014
  • Maximum Speed
    6000 rpm
  • Product Types
    Air Impact Wrench
  • Series
    1712B2
  • UPC_NO
    663023010014
  • Variable Speed
    Does Not Have Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)