Motion
21307EXQW33C3BNLW

NACHI AMERICA INC
21307EXQW33C3BNLW

Spherical Roller Bearing - 35 mm ID, 80 mm OD, 21 mm Width, Straight Bore, Open
MI ITEM #04472608
MFR #21307EXQW33C3BNLW
Price$290.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
21307EXQW33C3BNLW

Spherical Roller Bearing - 35 mm ID, 80 mm OD, 21 mm Width, Straight Bore, Open
MI ITEM #04472608
MFR #21307EXQW33C3BNLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$290.38/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.41 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    21300 SPHERICAL ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Manufacturer Upc Number
    4991893855708
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • UPC_NO
    4991893855708

Overview

Mfr description
21307 EXW33 C3 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought