Motion
LR204-X-2RSR

INA (SCHAEFFLER)
LR204-X-2RSR

Cylindrical Yoke Roller - 52 mm Roller Diameter, 20 mm Bore, 14 mm Roller Width, Sealed
Mi Item #04472848
MFR #LR204-X-2RSR
Price$83.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR204-X-2RSR

Cylindrical Yoke Roller - 52 mm Roller Diameter, 20 mm Bore, 14 mm Roller Width, Sealed
Mi Item #04472848
MFR #LR204-X-2RSR

Mfr description
LR204-X-2RSR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.72/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    14 mm

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4047643136426
  • Max Rpm
    8000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 °C to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    11300 N
  • Radial Static Load Capacity
    5700 N
  • Roller Shape
    Flat
  • Series
    LR
  • UPC_NO
    4047643136426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)