Motion
UCMP208-24MZ20

AMI BEARINGS INC
UCMP208-24MZ20

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04472873
MFR #UCMP208-24MZ20
Price$682.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCMP208-24MZ20

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04472873
MFR #UCMP208-24MZ20

Mfr description
UCMP208-24MZ20 1-1/2 PILLOW BLOCK
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$682.65/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    2-1/8 in
  • Bolt Center To Center Length
    4.8750 to 5.8750 in
  • Bolt Size
    1/2
  • Bore Diameter
    1-1/2 in
  • Overall Height
    3.9375 in
  • Overall Length
    7.2500 in
  • Overall Width
    2.2500 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Material Grade
    304SS
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Replacement Bearing
    UC208-24MZ20
  • Seal Type
    Contact with Slinger
  • Series
    UCMP200MZ20
  • UPC_NO
    0808250471478

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)