Motion
NA4922

NTN
NA4922

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA48, NA49 Series
Mi Item #04472899
MFR #NA4922
Price$1,888.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4922

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA48, NA49 Series
Mi Item #04472899
MFR #NA4922

Mfr description
NA4922 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,888.90/each

Specifications

Dimensions

  • Bore Diameter  
    4.3307 in
  • Outside Diameter  
    5.9055 in
  • Overall Width  
    1.5748 in
  • Precision Rating
    ISO Class 0
  • Weight
    4.586 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359113488
  • Max Rpm
    3200 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    29500 lbf
  • Radial Static Load Capacity
    62500 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)