Motion
6222L1C4

NTN
6222L1C4

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #04472904
MFR #6222L1C4
Your Price$1,047.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6222L1C4

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #04472904
MFR #6222L1C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,047.00/each(List $1,073.25)

Overview

Mfr description
6222L1C4 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Machined
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Inner Ring Width
    1.4961 in, 38.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Max Rpm
    3800 rpm
  • Radial Dynamic Load Capacity
    35960 lbf
  • Radial Static Load Capacity
    26300 lbf
  • Manufacturer Catalog Number
    6222L1C4
  • Manufacturer Upc Number
    4547359373967
  • UPC_NO
    4547359373967
  • Weight
    11.574 lbs
  • Description
    6222L1C4 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6222L1C4 is a 110 mm bore radial/deep groove ball bearing with a 200 mm OD and 38 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text