Motion
6818C3

NTN
6818C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 115 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #04472905
MFR #6818C3
Your Price$613.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6818C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 115 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #04472905
MFR #6818C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$613.68/each(List $705.74)

Overview

Mfr description
6818C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    6300 rpm
  • Radial Dynamic Load Capacity
    4740 lbf
  • Radial Static Load Capacity
    4420 lbf
  • Manufacturer Catalog Number
    6818C3
  • Manufacturer Upc Number
    4547359413786
  • UPC_NO
    4547359413786
  • Weight
    0.606 lbs
  • Description
    6818C3 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6818C3 is a 90 mm bore radial deep groove ball bearing with an open design and a 115 mm outside diameter for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text