Motion
CJP2F16-15D
Pin Cylinder, Double Acting, Sgl Rod
MI ITEM #04472912
MFR #CJP2F16-15D
List Price$30.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Cylinder, Double Acting, Sgl Rod
MI ITEM #04472912
MFR #CJP2F16-15D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.06/each for your price

Overview

Mfr description
CJP2F16-15D CYLINDER

Specifications

  • Series
    CJP2
  • Bore Diameter
    16 mm
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    6 mm Rod / M5x0.8 ISO Thread
  • Cushion Type
    Rubber Bumper
  • Port Size
    M5x0.8
  • Push Force At 100 Psi
    140.7 N
  • Pull Force At 100 Psi
    121 N
  • Operating Temperature Range
    -10 to +70 °C °F
  • Overall Length
    58.5 mm
  • Overall Width
    49 mm
  • Overall Height
    25.5 mm
  • Body Material
    Aluminum
  • Auto-Switch
    Sold Separately
  • Port Thread Standard
    ISO
  • Mounting Type
    Flange
  • Manufacturer Catalog
  • Cylinder Series
    CJP2
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.6 MPa
  • Port Gender
    Female
  • Proof Pressure @ Mpa
    1
  • Rod Gender
    Male
  • Rod Size
    6 mm
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text