Motion
ARP20-N02E-YZ

SMC CORP OF AMERICA
ARP20-N02E-YZ

Precision Regulator - 0.04 scfm, 1/4 NPT, 0.73 to 58 psi
MI ITEM #04472947
MFR #ARP20-N02E-YZ
List Price$63.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARP20-N02E-YZ

Precision Regulator - 0.04 scfm, 1/4 NPT, 0.73 to 58 psi
MI ITEM #04472947
MFR #ARP20-N02E-YZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.45/each for your price

Overview

Mfr description
ARP20-N02E-YZ PRECISION REGULATOR

Specifications

  • Maximum Air Flow
    0.04 scfm
  • Maximum Set Pressure
    58 psi
  • Set Pressure Range
    0.73 to 58 psi
  • Knob Type
    Rising
  • Included Options
    Embedded Square Gauge
  • Fluid Comp
    Air
  • Standards Met
    CE, CSA, EN, ISO, JIS, UL
  • Proof Pressure
    174 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Overall Length
    98 mm
  • Overall Width
    58 mm
  • Overall Height
    40 mm
  • Maximum Operating Pressure
    101 psi
  • Max Operating Temperature
    60 °C
  • Thread Standard
    NPT
  • Body Size
    20
  • Port Gender
    Female
  • Minimum Set Pressure
    0.73 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Square Embedded Type Pressure (With Limit Indicator)
  • Series/System
    ARP
  • Product Type
    Precision Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text