Motion
213THTL7776CD

MARATHON ELECTRIC
213THTL7776CD

Inverter Vector Duty Motor - 3 hp, 1200 rpm, 3 ph, 230/460 V, 213TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04472964
MFR #213THTL7776CD
Price$3,303.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
213THTL7776CD

Inverter Vector Duty Motor - 3 hp, 1200 rpm, 3 ph, 230/460 V, 213TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04472964
MFR #213THTL7776CD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,303.49/each

Specifications

Dimensions

  • Frame Size
    213TC
  • Overall Length C Dimension
    19.04 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    118 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Compressors, Conveyors, Crane and Hoist, Machine Tools, Material Handling, Metal Processing, Other Industrial Machinery Installed in Dusty or Dirty Environments, Pumps, Test Stands, Textile Processing
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.40 / 4.70 A, 9.4/4.7 A
  • Full Load Efficiency
    82.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Y542
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856024787
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    3 HP Variable Speed Motor, 3 phase, 1200 RPM, 230/460 V, 213TC Frame, TENV
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • Wiring Diagram

Overview

Mfr description
3HP 1200RPM Y542 TENV 230/460V 213TC 3PH
  • MAX GUARD® Class F insulation system Constant Torque operation from 0 to base speed on Vector Drive Constant Horsepower operation up to twice base RPM Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, Class F) Encoder and brake provisions included on opposite drive end (maximum 10 lb-ft brake,see Modifications and/or Accessory Kits sections) Aluminum frame construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought