Motion
254THTL5736DC

MARATHON ELECTRIC
254THTL5736DC

Inverter Vector Duty Motor - 15 hp, 1800 rpm, 3 ph, 575 V, 254TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04472972
MFR #254THTL5736DC
List Price$6,055.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
254THTL5736DC

Inverter Vector Duty Motor - 15 hp, 1800 rpm, 3 ph, 575 V, 254TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04472972
MFR #254THTL5736DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,055.99/each for your price

Overview

Mfr description
15HP 1800RPM Y562 TENV 575V 254TC 3PH
  • MAX GUARD® Class F insulation system Constant Torque operation from 0 to base speed on Vector Drive Constant Horsepower operation up to twice base RPM Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, Class F) Encoder and brake provisions included on opposite drive end (maximum 10 lb-ft brake,see Modifications and/or Accessory Kits sections) Aluminum frame construction Reduced HP at 120 HZ

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    254TC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Current
    16.0 A
  • Full Load Efficiency
    91.7 %
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    4
  • Description Keyword
    15 hp
  • Shaft Diameter
    1.6250 in
  • Overall Length C Dimension
    26.87 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1.00
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA
  • Weight
    260 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856024961
  • Operation Manual
  • Technical Specifications
    15 HP Variable Speed Motor, 3 phase, 1800 RPM, 575 V, 254TC Frame, TENV
  • Manufacturer Catalog Number
    Y562
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text