Motion
S2530SN
Safety Glasses - Scratch Resistant, Amber Lens, Amber Frame/Temple Color, Polycarbonate, Small Size
Mi Item #04472975
MFR #S2530SN
Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Scratch Resistant, Amber Lens, Amber Frame/Temple Color, Polycarbonate, Small Size
Mi Item #04472975
MFR #S2530SN

Mfr description
S2530SN MINI ZTEK-AMBER-LENS-FRAME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.64/each

Specifications

Dimensions

  • Size
    Small

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07, CE EN 166
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Amber
  • Frame Temple Material
    Rubber Tip
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Amber
  • Lens Color Family
    Yellow
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Product Line
    Mini Ztek
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Amber
  • Type
    Safety Glasses
  • UPC_NO
    814992007929
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)