Motion
5 HSB .9375" BORE 1/4" X 1/8" KW 1 SS

REXNORD INC
5 HSB .9375" BORE 1/4" X 1/8" KW 1 SS

Tire Coupling Hub - Omega Series, 5 Size Code, 0.9375 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #04473003
MFR #5 HSB .9375" BORE 1/4" X 1/8" KW 1 SS
Price$203.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5 HSB .9375" BORE 1/4" X 1/8" KW 1 SS

Tire Coupling Hub - Omega Series, 5 Size Code, 0.9375 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #04473003
MFR #5 HSB .9375" BORE 1/4" X 1/8" KW 1 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Coupling Size Code
    5

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Manufacturer Catalog Number
    7300309
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210904005

Overview

Mfr description
7300309 5 HSB 0.9375" BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text