Motion
FFM4046-32
Flanged Bearing - 46 mm OD, 32 mm Length, 56 mm Flg Dia., Powdered Metal Material
MI ITEM #04473014
MFR #FFM4046-32
Price$22.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 46 mm OD, 32 mm Length, 56 mm Flg Dia., Powdered Metal Material
MI ITEM #04473014
MFR #FFM4046-32

Mfr description
FFM4046-32 40 X 46 X 32 X 56 X 5
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.90/each

Specifications

Dimensions

  • Flange Diameter  
    56 mm
  • Flange Thickness
    0.1970 in
  • Inside Diameter
    40 mm
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000
  • Outside Diameter  
    46 mm
  • Overall Length  
    32 mm
  • Weight
    0.42 lbs

Details

  • Bearing Material
    Powdered Metal
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Max V Value
    1200 (sfm)
  • Operating Temperature Range
    -35 °F to +300 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)