Motion
4L370
FHP Light Duty V-Belt - 4L, 1/2 in Top Width, 1 Strand, 37 in Nominal Outside Length, Smooth
MI ITEM #04473527
MFR #4L370
Price$12.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Light Duty V-Belt - 4L, 1/2 in Top Width, 1 Strand, 37 in Nominal Outside Length, Smooth
MI ITEM #04473527
MFR #4L370

Mfr description
4L370LD OPTIBELT LIGHT DUTY V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.49/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    37 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    4L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)