Motion
SEAMER OIL FG-100 DRUM

LUBRIPLATE LUBRICANTS CO
SEAMER OIL FG-100 DRUM

Seamer Oil FG Series Machine Oil - Yes, 55 gal, Drum, 30 SAE Grade, 100 ISO Grade
Mi Item #04473716
MFR #SEAMER OIL FG-100 DRUM
Price$3,991.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SEAMER OIL FG-100 DRUM

Seamer Oil FG Series Machine Oil - Yes, 55 gal, Drum, 30 SAE Grade, 100 ISO Grade
Mi Item #04473716
MFR #SEAMER OIL FG-100 DRUM

Mfr description
SEAMER OIL FG-100 55GAL. L0908-062
  • NSF H1 Registered
  • Compounded with anti-wear additives
  • Rust and oxidation inhibitors
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,991.27/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    100
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    30
  • Shelf Life
    5 yr

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    3
  • Application
    LUBRIPLATE Seamer FG Oils are specifically designed to lubricate can seaming machines
  • Base Type
    USP White Mineral
  • Certification
    NSF H1
  • Color
    Colorless
  • Composition
    USP White, Mineral Based Oil
  • Container Type
    Drum
  • Features & Benefits
    •NSF H1 Registered •Compounded with anti-wear additives •Rust and oxidation inhibitors
  • Flash Point
    257°C/495 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215490813
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Machine Oil
  • Pour Point
    -18°C/0 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215490813
  • Viscosity
    109
  • Viscosity Index
    102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)