Motion
84031VPS00
RBC Nice Ball Bearing Cam Followers
Mi Item #04474465
MFR #84031VPS00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Nice Ball Bearing Cam Followers
Mi Item #04474465
MFR #84031VPS00

Mfr description
84031VPS00 AGRICULTURAL RADIAL SPECIAL B
  • Ball bearing cam follower Ball bearing cam follower
  • 1/2”-20 UNF 2A Threads Internal 3/8” hex slot
  • Crowned OD to accommodate in stud
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.0310 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.6250 in
  • Thread Size
    1/2-20
  • Weight
    0.47 lbs

Details

  • Application
    Hay Rake Tine Bar
  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Steel
  • Head Type
    Flat
  • Lubrication Type
    None
  • Manufacturer Upc Number
    637400452490
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Nice®
  • Stud Type
    Standard
  • UPC_NO
    637400452490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)