Motion
GD400
Set Screw Rigid Coupling - 9.7500 in OD, 15.2500 in Overall Length, Cast Steel Material
Mi Item #04474686
MFR #GD400
Price$3,151.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 9.7500 in OD, 15.2500 in Overall Length, Cast Steel Material
Mi Item #04474686
MFR #GD400

Mfr description
GD400 RIGID COUPLING ASSEMBLY GD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,151.20/each

Specifications

Dimensions

  • Bore - Side 1
    4.0000 in
  • Bore - Side 2
    4.0000 in
  • Bore Diameter
    4.0000 in
  • Coupling Length
    15.2500 in
  • Outside Diameter
    9.7500 in
  • Overall Length
    15.2500 in

Details

  • Coupling Material
    Cast Steel
  • Product Type
    Set Screw Rigid Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)