Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, No Fitting
MI ITEM #04474702
MFR #CFR10ET

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CFR10ET 2-PC SS FEM RT 5/8-5/8 TEFLON CO
  • Stainless Ball and Body

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    5/8-18
  • Thread Direction
    Right Hand
  • Grade
    Economy/General Purpose
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    300 Series Stainless Steel
  • Ball Material
    440 C Stainless steel
  • Head Diameter
    1.5000 in
  • Lubrication
    Unlubricated
  • Head Width
    0.4840 in
  • Standards Met
    SAEJ1120
  • Series
    CF
  • UPC_NO
    806990003355
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text