Motion
KMR6T
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, Self-Lubricating
MI ITEM #04474705
MFR #KMR6T
Price$26.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, Self-Lubricating
MI ITEM #04474705
MFR #KMR6T

Mfr description
KMR6T 3-PC CARB MALE RT 3/8-3/8 TEFLON C
  • Carbon steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance PTFE lined
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.21/each

Specifications

Dimensions

  • Ball Diameter
    0.7190 in
  • Ball Width
    0.5000 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.406 in
  • Misalignment Angle
    12 °
  • Shank Thread Size
    3/8-24 in
  • Thread Size
    3/8-24
  • Weight
    0.11 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    KMR6T
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    3915 lbf
  • Rod End Type
    Male
  • Series
    KM-T
  • Standards Met
    SAEJ1120
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    806990004239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)