Motion
MHMR20
Metric Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, No Fitting
MI ITEM #04474713
MFR #MHMR20
List Price$118.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, No Fitting
MI ITEM #04474713
MFR #MHMR20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.84/each for your price

Overview

Mfr description
MHMR20 3-PC ALLOY HT MALE RT 20MM-20MM
  • Metric
  • Alloy Steel Body
  • Heat Treated
  • Protective Coated For Corrosion Resistance
  • Alloy Steel Race Heat Treated
  • 52100 Steel Ball Heat Treated Hard Chrome Plated

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M20 x 1.5
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    20 °
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Alloy Steel - heat treated - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Alloy Steel - Heat Treated
  • Radial Static Load Capacity
    120,212 N
  • Head Diameter
    46 mm
  • Lubrication
    Non-Lubricated
  • Ball Width
    25 mm
  • Length To Ball Center
    78 mm
  • Series
    MHM
  • UPC_NO
    806990017048
  • Weight
    0.64 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    M20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text