Motion
VFR8Z
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2- 20 in, Lubrication Fitting
Mi Item #04474723
MFR #VFR8Z
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2- 20 in, Lubrication Fitting
Mi Item #04474723
MFR #VFR8Z

Mfr description
VFR8Z 4-PC CARB /BRZ FEM RT 1/2-1/2 W/ZE
  • Bronze Race
  • 52100 Bearing Steel Ball
  • Body Protective Coated For Corrosion Resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.03/each

Specifications

Dimensions

  • Ball Diameter
    1.1890 in
  • Ball Width
    0.6250 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    0.500 in
  • Misalignment Angle
    12 °
  • Shank Thread Size
    1/2- 20 in
  • Thread Size
    1/2-20
  • Weight
    0.33 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Commercial/Industrial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Rod End Type
    Female
  • Series
    VF
  • Standards Met
    SAEJ1120
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    806990049971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)