Motion
8B1F-1SS
736251465 Steel Crimping Ferrule -
Mi Item #04474753
MFR #8B1F-1SS
Price$55.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
736251465 Steel Crimping Ferrule -
Mi Item #04474753
MFR #8B1F-1SS

Mfr description
8B1F-1SS 7362-51465
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.45/each

Specifications

Dimensions

  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.5000 in
  • Overall Length
    37.3 mm

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Body Material
    Steel
  • Configuration
    Straight
  • Country of Origin
    KR
  • End Type 1
    FERRULE
  • Fitting Type
    Ferrule
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075412984
  • ManufacturerName (description attribute)
    Gates
  • Material
    Stainless Steel
  • Swivel
    No
  • UPC_NO
    770075412984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)