1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WERNER COMPANY
D6220-1
Ladder, 20 ft. H, 19 In. W, Fiberglass
MI ITEM #
04474780
MFR #
D6220-1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Facilities Equipment
Ladders
Straight Ladders
WERNER COMPANY D6220-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WERNER COMPANY
D6220-1
Ladder, 20 ft. H, 19 In. W, Fiberglass
MI ITEM #
04474780
MFR #
D6220-1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Ladder Size
20 ft.
Overall Width
19 in
Details
Duty Rating
Type IA
Ladder Material
Fiberglass
Rung Shape
D-Shaped
Standards Met
OSHA/ANSI
Weight Capacity
300 lbs
Overview
Mfr description
D6220-1 20' FIBERGLASS LADDER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought