Motion
854

3M
854

Film Tape - Length: 72 yd, Width: 1 in, Thick: 2.7 mil, White
Mi Item #04474941
MFR #854
Price$46.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
854

Film Tape - Length: 72 yd, Width: 1 in, Thick: 2.7 mil, White
Mi Item #04474941
MFR #854

Mfr description
05756 POLYESTER FILM TAPE 854
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.55/each

Specifications

Dimensions

  • Container Size
    1.0000 in x 72 yd
  • Length
    72 yd
  • Roll Length
    66 m, 72 yd
  • Roll Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    29 in
  • Thickness
    2.7 mil
  • Width
    1 in

Details

  • Adhesion Strength
    59
  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polyester
  • Color
    White
  • Elongation at Break
    123 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010045066
  • Manufacturer Upc Number
    00021200057564
  • Material
    Polyester
  • Operating Temperature Range
    -60 to +300 °F
  • Series
    854
  • Shape
    Roll
  • Type
    Polyester Film Tape
  • UPC_NO
    00021200057564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)