Motion
W344B
Combination Wrenches - Imperial, Chrome, 1-1/2 in Box End Wrench Size, 1-1/2 in Open End Wrench Size
MI ITEM #04474955
MFR #W344B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenches - Imperial, Chrome, 1-1/2 in Box End Wrench Size, 1-1/2 in Open End Wrench Size
MI ITEM #04474955
MFR #W344B

Mfr description
W344B 1-1/2 COMBO WRENCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    1-1/2 in
  • Head Angle
    Straight
  • Open End Wrench Size  
    1-1/2 in

Details

  • Body Material
    Alloy Steel
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Wrench Type
    Non-Ratcheting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)