Motion
W346B
Combination Wrenches - Imperial, Chrome, 1-3/4 in Box End Wrench Size, 1-3/4 in Open End Wrench Size
MI ITEM #04474957
MFR #W346B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenches - Imperial, Chrome, 1-3/4 in Box End Wrench Size, 1-3/4 in Open End Wrench Size
MI ITEM #04474957
MFR #W346B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W346B COMBINATION WRENCH 1-3/4" 12PT

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Head Angle
    Straight
  • Body Material
    Alloy Steel
  • Wrench Type
    Non-Ratcheting
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text