Motion
65NAB8
Compression Elbow & Straight - Union Adapter, Brass, Tube Compression, 11/16 in-20, Compression, 11/16 in-20
MI ITEM #04475025
MFR #65NAB8
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Union Adapter, Brass, Tube Compression, 11/16 in-20, Compression, 11/16 in-20
MI ITEM #04475025
MFR #65NAB8

Mfr description
65NAB8 TUBE ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.17/each

Specifications

Details

  • Adapter Type
    Union Adapter
  • Both Ends Style/Type
    Tube x Tube
  • Description Keyword
    Union Elbow
  • End 1 Style
    Tube Compression
  • End 1 Thread
    11/16 in-20
  • End 2 Style
    Compression
  • End 2 Thread
    11/16 in-20
  • Manufacturer Catalog Number
    65NAB8
  • Material
    Brass
  • Maximum Operating Pressure
    10.342 bar, 150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)