Motion
20070
Orange Non-Certified Hi-Gloss Vest
MI ITEM #04475051
MFR #20070
Your Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Orange Non-Certified Hi-Gloss Vest
MI ITEM #04475051
MFR #20070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.25/each(List $8.33)

Overview

Mfr description
8040HL NON-CERTIFIED HI-GLOSS VEST,
  • Non-Certified Hi-Gloss Vest: Mesh fabric, hook & loop closure, contrasting hi-gloss tape.

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • ANSI Class
    Non-ANSI Compliant
  • Front Closure
    Hook & Loop
  • Material
    Polyester
  • Material Composition
    Mesh
  • Vest Color
    Hi-Vis Orange
  • Number Of Horizontal Stripes
    0
  • Legend
    None
  • Number Of Pockets
    0
  • Size
    L
  • Product Line
    GloWear
  • Length
    10.25 in
  • Pattern
    None
  • Stripe Width
    1 in
  • Description
    8040HL Orange Non-Certified Hi-Gloss Vest
  • Series
    Vests - Class 1 & Non-Cert
  • Color
    Orange
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476200703
  • Country of Origin
    IDN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text