Motion
5507869
ISOTURN-Series, IC807 Submicron Grade, TiN/TiAlN coated Carbide WNMG-Style Turning Insert, Trigon Shaped
MI ITEM #04475081
MFR #5507869
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC807 Submicron Grade, TiN/TiAlN coated Carbide WNMG-Style Turning Insert, Trigon Shaped
MI ITEM #04475081
MFR #5507869

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5507869 WNMG 431-TF IC807

Specifications

  • Insert Style
    WNMG
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC807
  • Shape
    Trigon
  • Inscribed Circle
    12.7 mm
  • Length
    8.7 mm
  • Thickness
    4.76 mm
  • Application
    Turning
  • Corner Radius
    0.4 mm
  • Chipbreaker
    TF
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    Submicron
  • Full Insert Style Code
    WNMG 080404
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text