Motion
CDQ2B32TN-60DCMZ-J79WSDPC

SMC CORP OF AMERICA
CDQ2B32TN-60DCMZ-J79WSDPC

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #04475112
MFR #CDQ2B32TN-60DCMZ-J79WSDPC
Price$204.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32TN-60DCMZ-J79WSDPC

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #04475112
MFR #CDQ2B32TN-60DCMZ-J79WSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.42/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Port Size
    1/8 NPT
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Stroke
    60 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    J79W - Solid State, 24 Volt DC Relay, PLC 2 Wire, Horizontal
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    With rubber bumper/Rod end male thread
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Overview

Mfr description
CDQ2B32TN-60DCMZ-J79WSDPC COMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought