Motion
415TBP315B

BROWNING
415TBP315B

PK9021 Bushing Kit - 415 Reducer Size, Bushing Kit, 3.9375 in Shaft Dia.
MI ITEM #04475174
MFR #415TBP315B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
415TBP315B

PK9021 Bushing Kit - 415 Reducer Size, Bushing Kit, 3.9375 in Shaft Dia.
MI ITEM #04475174
MFR #415TBP315B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
415TBP315B TORGTAPER PLUS BUSHING
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.

Specifications

  • Product Types
    TorgTaper Plus Bushing Kit
  • Manufacturer Reducer Size
    415
  • Shaft Diameter
    3.9375 in
  • Keyway Size
    1 x 1/2 x 9-1/4 in
  • Manufacturer Catalog Number
    415TBP315B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460584812
  • Weight
    53.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text