Motion
T7605801
SNAP BOLT 5/8 RD SWL 225 TAGGED
Mi Item #04475303
MFR #T7605801
Price$7.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SNAP BOLT 5/8 RD SWL 225 TAGGED
Mi Item #04475303
MFR #T7605801

Mfr description
T7605801 SNAP BOLT 225-5/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.30/each

Specifications

Dimensions

  • Gate Opening Size
    3/8 in
  • Length
    4 in
  • Tensile Strength
    110 lbs
  • Width
    5/8 in

Details

  • Finish Coating
    Zinc Plated
  • Material
    Iron, Steel
  • Type
    Bolt Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)