Specifications
Dimensions
- Bore Diameter30 mm
- Outside Diameter47 mm
- Overall Width5 mm
Details
- Cage MaterialPolyamide 66
- Compatible WashersGS81106, WS81106, LS3047
- Manufacturer Product Page
- Max Rpm7700 rpm
- Radial Dynamic Load Capacity35500 N
- Radial Static Load Capacity86000 N
- Thrust Bearing TypeRoller & Cage Assembly
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)